Precision Machine-Ready Blank
Mfr # GB-6061-0190-12-24
Zoro # G115550114
product price: $279.99
/ea
Free Shipping & Returns
Key Features
Overall Length
24 in
Heat Treatment
Tempered
Shape
Sheet
Material Grade
6061
Resistance Properties
Corrosion-Resistant
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
GB-6061-0190-12-24
Zoro #
G115550114
UPC #
847554015704
Country of Origin
United States
Dimensions
Overall Length
24 in
Thickness
0.19 in
Length Tolerance
+0.063 in/0 in
Overall Width
12 in
Width Tolerance
+0.063 in/0 in
Details
Item
Aluminum Precision Blank
Heat Treatment
Tempered
Shape
Sheet
Material Grade
6061
Resistance Properties
Corrosion-Resistant
Includes Material Certificate
Material Certificate with Lot Number
System of Measurement
Inch
Tensile Strength
45 ksi
Elongation
17 %
Thickness Tolerance
+/-0.002 in
Material
Aluminum
Heat Treatable
Heat Treatable
Yield Strength
40 ksi
Temper
T651
Description
Aluminum Precision Blank, Material Aluminum, Material Grade 6061, Temper T651, Overall Length 24 in, Length Tolerance +0.063 in/0 in, Overall Width 12 in, Width Tolerance +0.063 in/0 in, Thickness 0.19 in, Thickness Tolerance +/-0.002 in, Heat Treatment Tempered, Heat Treatable Heat Treatable, Yield Strength 40 ksi, Tensile Strength 45 ksi, Includes Material Certificate Material Certificate with Lot Number, Shape Sheet, System of Measurement Inch
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.