Zoro Homepage

Precision Machine-Ready Blank

  • Mfr # GB-6061-0190-24-24

  • Zoro # G015550108


product price: $528.99
/ea
Free Shipping & Returns

Key Features

Tensile Strength
45 ksi
Heat Treatment
Tempered
Material
Aluminum
Elongation
17 %
Includes Material Certificate
Material Certificate with Lot Number
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GB-6061-0190-24-24
Zoro #
G015550108
UPC #
847554015711
Country of Origin
United States

Dimensions

Overall Length
24 in
Length Tolerance
+0.063 in/0 in
Width Tolerance
+0.063 in/0 in
Thickness
0.19 in
Overall Width
24 in

Details

Item
Aluminum Precision Blank
Tensile Strength
45 ksi
Heat Treatment
Tempered
Material
Aluminum
Elongation
17 %
Includes Material Certificate
Material Certificate with Lot Number
Resistance Properties
Corrosion-Resistant
Shape
Sheet
Material Grade
6061
Temper
T651
Heat Treatable
Heat Treatable
System of Measurement
Inch
Thickness Tolerance
+/-0.002 in
Yield Strength
40 ksi

Description

Aluminum Precision Blank, Material Aluminum, Material Grade 6061, Temper T651, Overall Length 24 in, Length Tolerance +0.063 in/0 in, Overall Width 24 in, Width Tolerance +0.063 in/0 in, Thickness 0.19 in, Thickness Tolerance +/-0.002 in, Heat Treatment Tempered, Heat Treatable Heat Treatable, Yield Strength 40 ksi, Tensile Strength 45 ksi, Includes Material Certificate Material Certificate with Lot Number, Shape Sheet, System of Measurement Inch

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.