Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Precision Machine-Ready Blank

  • Mfr # GB-6061-0250-06-06

  • Zoro # G615550324


product price: $64.29
/ea

Key Features

Shape
Plate
Heat Treatable
Heat Treatable
Resistance Properties
Corrosion-Resistant
Overall Length
6 in
Thickness Tolerance
+/-0.002 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GB-6061-0250-06-06
Zoro #
G615550324
UPC #
847554015841
Country of Origin
United States

Dimensions

Overall Length
6 in
Length Tolerance
+0.063 in/0 in
Overall Width
6 in
Thickness
0.25 in
Width Tolerance
+0.063 in/0 in

Details

Item
Aluminum Precision Blank
Shape
Plate
Heat Treatable
Heat Treatable
Resistance Properties
Corrosion-Resistant
Thickness Tolerance
+/-0.002 in
Heat Treatment
Tempered
Material Grade
6061
Temper
T651
Elongation
17 %
Yield Strength
40 ksi
System of Measurement
Inch
Includes Material Certificate
Material Certificate with Lot Number
Material
Aluminum
Tensile Strength
45 ksi

Description

Aluminum Precision Blank, Material Aluminum, Material Grade 6061, Temper T651, Overall Length 6 in, Length Tolerance +0.063 in/0 in, Overall Width 6 in, Width Tolerance +0.063 in/0 in, Thickness 0.25 in, Thickness Tolerance +/-0.002 in, Heat Treatment Tempered, Heat Treatable Heat Treatable, Yield Strength 40 ksi, Tensile Strength 45 ksi, Includes Material Certificate Material Certificate with Lot Number, Shape Plate, System of Measurement Inch

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.