Precision Machine-Ready Blank
Mfr # GB-6061-0375-01-12
Zoro # G115550923
product price: $45.69
/eaKey Features
Elongation
17 %
Tensile Strength
45 ksi
Heat Treatment
Tempered
Temper
T651
Material
Aluminum
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
GB-6061-0375-01-12
Zoro #
G115550923
UPC #
847554015933
Country of Origin
United States
Dimensions
Overall Length
12 in
Thickness
0.375 in
Length Tolerance
+0.063 in/0 in
Overall Width
1 in
Width Tolerance
+0.063 in/0 in
Details
Item
Aluminum Precision Blank
Elongation
17 %
Tensile Strength
45 ksi
Heat Treatment
Tempered
Temper
T651
Material
Aluminum
Heat Treatable
Heat Treatable
Shape
Plate
Includes Material Certificate
Material Certificate with Lot Number
Thickness Tolerance
+/-0.002 in
Yield Strength
40 ksi
System of Measurement
Inch
Resistance Properties
Corrosion-Resistant
Material Grade
6061
Description
Aluminum Precision Blank, Material Aluminum, Material Grade 6061, Temper T651, Overall Length 12 in, Length Tolerance +0.063 in/0 in, Overall Width 1 in, Width Tolerance +0.063 in/0 in, Thickness 0.375 in, Thickness Tolerance +/-0.002 in, Heat Treatment Tempered, Heat Treatable Heat Treatable, Yield Strength 40 ksi, Tensile Strength 45 ksi, Includes Material Certificate Material Certificate with Lot Number, Shape Plate, System of Measurement Inch
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.