Precision Machine-Ready Blank
Mfr # GB-6061-0375-04-04
Zoro # G515550936
product price: $47.65
/eaKey Features
Material Grade
6061
System of Measurement
Inch
Thickness Tolerance
+/-0.002 in
Width Tolerance
+0.063 in/0 in
Shape
Plate
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
GB-6061-0375-04-04
Zoro #
G515550936
UPC #
847554016008
Country of Origin
United States
Dimensions
Width Tolerance
+0.063 in/0 in
Length Tolerance
+0.063 in/0 in
Overall Width
4 in
Overall Length
4 in
Thickness
0.375 in
Details
Item
Aluminum Precision Blank
Material Grade
6061
System of Measurement
Inch
Thickness Tolerance
+/-0.002 in
Shape
Plate
Heat Treatable
Heat Treatable
Tensile Strength
45 ksi
Temper
T651
Resistance Properties
Corrosion-Resistant
Includes Material Certificate
Material Certificate with Lot Number
Material
Aluminum
Elongation
17 %
Yield Strength
40 ksi
Heat Treatment
Tempered
Description
Aluminum Precision Blank, Material Aluminum, Material Grade 6061, Temper T651, Overall Length 4 in, Length Tolerance +0.063 in/0 in, Overall Width 4 in, Width Tolerance +0.063 in/0 in, Thickness 0.375 in, Thickness Tolerance +/-0.002 in, Heat Treatment Tempered, Heat Treatable Heat Treatable, Yield Strength 40 ksi, Tensile Strength 45 ksi, Includes Material Certificate Material Certificate with Lot Number, Shape Plate, System of Measurement Inch
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.