Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Precision Machine-Ready Blank

  • Mfr # GB-6061-0625-02-06

  • Zoro # G615549502


product price: $47.75
/ea

Key Features

Tolerance Rating
Tight
Width Tolerance
+0.063 in/0 in
Galvanized
Not Galvanized
Yield Strength
40 ksi
Length Tolerance
+0.063 in/0 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GB-6061-0625-02-06
Zoro #
G615549502
UPC #
847554016367
Country of Origin
United States

Dimensions

Width Tolerance
+0.063 in/0 in
Length Tolerance
+0.063 in/0 in
Overall Width
2 in
Thickness
0.625 in
Overall Length
6 in

Details

Item
Aluminum Precision Blank
Tolerance Rating
Tight
Galvanized
Not Galvanized
Yield Strength
40 ksi
Elongation
17 %
Fabrication
Hot Rolled
Mechanical Finish
Precision Ground
Heat Treatment
Tempered
Temper
T651
Material
Aluminum
Straightness Tolerance
Not Rated
Rockwell Hardness
60 HRB
System of Measurement
Inch
Brinell Hardness
95 HBW
Thickness Tolerance
+/-0.002 in
Includes Material Certificate
Material Certificate with Lot Number
Resistance Properties
Corrosion-Resistant
Heat Treatable
Heat Treatable
Flatness Tolerance
+0.002 in/+0.01 in
Tensile Strength
45 ksi
Material Grade
6061

Description

Aluminum Precision Blank, Aluminum, 6061, T651, 6 in Overall Length, Length Tolerance +0.063 in/0 in, 2 in Overall Width, Width Tolerance +0.063 in/0 in, 0.625 in Thickness, Thickness Tolerance +/-0.002 in, Fabrication Hot Rolled, Heat Treatment Tempered, Heat Treatable Heat Treatable, Mechanical Finish Precision Ground, Yield Strength 40 ksi, Tensile Strength 45 ksi, 95 HBW Brinell Hardness, 60 HRB Rockwell Hardness, Includes Material Certificate Material Certificate with Lot Number

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.