Precision Machine-Ready Blank
Mfr # GB-6061-0625-04-06
Zoro # G415549412
product price: $66.85
/eaKey Features
Thickness Tolerance
+/-0.002 in
Length Tolerance
+0.063 in/0 in
Temper
T651
Resistance Properties
Corrosion-Resistant
Galvanized
Not Galvanized
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
GB-6061-0625-04-06
Zoro #
G415549412
UPC #
847554016411
Country of Origin
United States
Dimensions
Length Tolerance
+0.063 in/0 in
Overall Length
6 in
Thickness
0.625 in
Overall Width
4 in
Width Tolerance
+0.063 in/0 in
Description
Aluminum Precision Blank, Aluminum, 6061, T651, 6 in Overall Length, Length Tolerance +0.063 in/0 in, 4 in Overall Width, Width Tolerance +0.063 in/0 in, 0.625 in Thickness, Thickness Tolerance +/-0.002 in, Fabrication Hot Rolled, Heat Treatment Tempered, Heat Treatable Heat Treatable, Mechanical Finish Precision Ground, Yield Strength 40 ksi, Tensile Strength 45 ksi, 95 HBW Brinell Hardness, 60 HRB Rockwell Hardness, Includes Material Certificate Material Certificate with Lot Number
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.