Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Precision Machine-Ready Blank

  • Mfr # GB-6061-0750-04-06

  • Zoro # G515549794


product price: $72.75
/ea

Key Features

Straightness Tolerance
Not Rated
Brinell Hardness
95 HBW
Fabrication
Hot Rolled
Tolerance Rating
Tight
Length Tolerance
+0.063 in/0 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GB-6061-0750-04-06
Zoro #
G515549794
UPC #
847554016619
Country of Origin
United States

Dimensions

Length Tolerance
+0.063 in/0 in
Overall Length
6 in
Width Tolerance
+0.063 in/0 in
Thickness
0.75 in
Overall Width
4 in

Details

Item
Aluminum Precision Blank
Straightness Tolerance
Not Rated
Brinell Hardness
95 HBW
Fabrication
Hot Rolled
Tolerance Rating
Tight
Material
Aluminum
Heat Treatment
Tempered
Tensile Strength
45 ksi
System of Measurement
Inch
Resistance Properties
Corrosion-Resistant
Flatness Tolerance
+0.002 in/+0.01 in
Mechanical Finish
Precision Ground
Heat Treatable
Heat Treatable
Elongation
17 %
Material Grade
6061
Galvanized
Not Galvanized
Yield Strength
40 ksi
Temper
T651
Includes Material Certificate
Material Certificate with Lot Number
Rockwell Hardness
60 HRB
Thickness Tolerance
+/-0.002 in

Description

Aluminum Precision Blank, Aluminum, 6061, T651, 6 in Overall Length, Length Tolerance +0.063 in/0 in, 4 in Overall Width, Width Tolerance +0.063 in/0 in, 0.75 in Thickness, Thickness Tolerance +/-0.002 in, Fabrication Hot Rolled, Heat Treatment Tempered, Heat Treatable Heat Treatable, Mechanical Finish Precision Ground, Yield Strength 40 ksi, Tensile Strength 45 ksi, 95 HBW Brinell Hardness, 60 HRB Rockwell Hardness, Includes Material Certificate Material Certificate with Lot Number

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.