Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Precision Machine-Ready Blank

  • Mfr # GB-6061-0750-04-08

  • Zoro # G415549825


product price: $87.99
/ea
Free Shipping & Returns

Key Features

Heat Treatable
Heat Treatable
Material
Aluminum
Temper
T651
Material Grade
6061
Thickness
0.75 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
GB-6061-0750-04-08
Zoro #
G415549825
UPC #
847554016626
Country of Origin
United States

Dimensions

Thickness
0.75 in
Length Tolerance
+0.063 in/0 in
Width Tolerance
+0.063 in/0 in
Overall Length
8 in
Overall Width
4 in

Details

Item
Aluminum Precision Blank
Heat Treatable
Heat Treatable
Material
Aluminum
Temper
T651
Material Grade
6061
Yield Strength
40 ksi
Heat Treatment
Tempered
Tensile Strength
45 ksi
Thickness Tolerance
+/-0.002 in
Shape
Plate
Includes Material Certificate
Material Certificate with Lot Number
Elongation
17 %
Resistance Properties
Corrosion-Resistant
System of Measurement
Inch

Description

Aluminum Precision Blank, Material Aluminum, Material Grade 6061, Temper T651, Overall Length 8 in, Length Tolerance +0.063 in/0 in, Overall Width 4 in, Width Tolerance +0.063 in/0 in, Thickness 0.75 in, Thickness Tolerance +/-0.002 in, Heat Treatment Tempered, Heat Treatable Heat Treatable, Yield Strength 40 ksi, Tensile Strength 45 ksi, Includes Material Certificate Material Certificate with Lot Number, Shape Plate, System of Measurement Inch

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.