Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Precision Machine-Ready Blank

  • Mfr # GB-6061-0875-03-06

  • Zoro # G615550256


product price: $69.99
/ea

Key Features

Width Tolerance
+0.063 in/0 in
Overall Length
6 in
Brinell Hardness
95 HBW
Heat Treatment
Tempered
Thickness Tolerance
+/-0.002 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
GB-6061-0875-03-06
Zoro #
G615550256
UPC #
847554016794
Country of Origin
United States

Dimensions

Width Tolerance
+0.063 in/0 in
Overall Length
6 in
Thickness
0.875 in
Overall Width
3 in
Length Tolerance
+0.063 in/0 in

Details

Item
Aluminum Precision Blank
Brinell Hardness
95 HBW
Heat Treatment
Tempered
Thickness Tolerance
+/-0.002 in
Galvanized
Not Galvanized
Material Grade
6061
Temper
T651
Includes Material Certificate
Material Certificate with Lot Number
Tensile Strength
45 ksi
Elongation
17 %
Straightness Tolerance
Not Rated
Heat Treatable
Heat Treatable
Rockwell Hardness
60 HRB
Tolerance Rating
Tight
Flatness Tolerance
+0.002 in/+0.01 in
Fabrication
Hot Rolled
Yield Strength
40 ksi
Material
Aluminum
Mechanical Finish
Precision Ground
System of Measurement
Inch
Resistance Properties
Corrosion-Resistant

Description

Aluminum Precision Blank, Aluminum, 6061, T651, 6 in Overall Length, Length Tolerance +0.063 in/0 in, 3 in Overall Width, Width Tolerance +0.063 in/0 in, 0.875 in Thickness, Thickness Tolerance +/-0.002 in, Fabrication Hot Rolled, Heat Treatment Tempered, Heat Treatable Heat Treatable, Mechanical Finish Precision Ground, Yield Strength 40 ksi, Tensile Strength 45 ksi, 95 HBW Brinell Hardness, 60 HRB Rockwell Hardness, Includes Material Certificate Material Certificate with Lot Number

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.