Zoro Homepage

Precision Machine-Ready Blank

  • Mfr # GB-6061-0875-04-04

  • Zoro # G915550253


product price: $64.85
/ea

Key Features

Overall Length
4 in
Overall Width
4 in
Thickness
0.875 in
Heat Treatable
Heat Treatable
Width Tolerance
+0.063 in/0 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GB-6061-0875-04-04
Zoro #
G915550253
UPC #
847554016800
Country of Origin
United States

Dimensions

Overall Length
4 in
Overall Width
4 in
Thickness
0.875 in
Width Tolerance
+0.063 in/0 in
Length Tolerance
+0.063 in/0 in

Details

Item
Aluminum Precision Blank
Heat Treatable
Heat Treatable
Thickness Tolerance
+/-0.002 in
Shape
Plate
System of Measurement
Inch
Temper
T651
Resistance Properties
Corrosion-Resistant
Material Grade
6061
Yield Strength
40 ksi
Heat Treatment
Tempered
Elongation
17 %
Material
Aluminum
Includes Material Certificate
Material Certificate with Lot Number
Tensile Strength
45 ksi

Description

Aluminum Precision Blank, Material Aluminum, Material Grade 6061, Temper T651, Overall Length 4 in, Length Tolerance +0.063 in/0 in, Overall Width 4 in, Width Tolerance +0.063 in/0 in, Thickness 0.875 in, Thickness Tolerance +/-0.002 in, Heat Treatment Tempered, Heat Treatable Heat Treatable, Yield Strength 40 ksi, Tensile Strength 45 ksi, Includes Material Certificate Material Certificate with Lot Number, Shape Plate, System of Measurement Inch

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.