Precision Machine-Ready Blank
Mfr # GB-6061-1000-02-03
Zoro # G915550079
product price: $43.25
/eaKey Features
Thickness Tolerance
+/-0.002 in
Material
Aluminum
Thickness
1 in
Yield Strength
40 ksi
Shape
Plate
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
GB-6061-1000-02-03
Zoro #
G915550079
UPC #
847554016954
Country of Origin
United States
Dimensions
Thickness
1 in
Overall Width
2 in
Overall Length
3 in
Length Tolerance
+0.063 in/0 in
Width Tolerance
+0.063 in/0 in
Details
Item
Aluminum Precision Blank
Thickness Tolerance
+/-0.002 in
Material
Aluminum
Yield Strength
40 ksi
Shape
Plate
Material Grade
6061
System of Measurement
Inch
Includes Material Certificate
Material Certificate with Lot Number
Heat Treatable
Heat Treatable
Temper
T651
Tensile Strength
45 ksi
Heat Treatment
Tempered
Elongation
17 %
Resistance Properties
Corrosion-Resistant
Description
Aluminum Precision Blank, Material Aluminum, Material Grade 6061, Temper T651, Overall Length 3 in, Length Tolerance +0.063 in/0 in, Overall Width 2 in, Width Tolerance +0.063 in/0 in, Thickness 1 in, Thickness Tolerance +/-0.002 in, Heat Treatment Tempered, Heat Treatable Heat Treatable, Yield Strength 40 ksi, Tensile Strength 45 ksi, Includes Material Certificate Material Certificate with Lot Number, Shape Plate, System of Measurement Inch
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.