Zoro Homepage

Precision Machine-Ready Blank

  • Mfr # GB-6061-1000-02-12

  • Zoro # G515550103


product price: $92.15
/ea
Free Shipping & Returns

Key Features

Overall Length
12 in
Tensile Strength
45 ksi
System of Measurement
Inch
Overall Width
2 in
Thickness
1 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GB-6061-1000-02-12
Zoro #
G515550103
UPC #
847554016985
Country of Origin
United States

Dimensions

Overall Length
12 in
Overall Width
2 in
Thickness
1 in
Length Tolerance
+0.063 in/0 in
Width Tolerance
+0.063 in/0 in

Details

Item
Aluminum Precision Blank
Tensile Strength
45 ksi
System of Measurement
Inch
Heat Treatable
Heat Treatable
Thickness Tolerance
+/-0.002 in
Heat Treatment
Tempered
Material
Aluminum
Material Grade
6061
Includes Material Certificate
Material Certificate with Lot Number
Shape
Plate
Temper
T651
Elongation
17 %
Resistance Properties
Corrosion-Resistant
Yield Strength
40 ksi

Description

Aluminum Precision Blank, Material Aluminum, Material Grade 6061, Temper T651, Overall Length 12 in, Length Tolerance +0.063 in/0 in, Overall Width 2 in, Width Tolerance +0.063 in/0 in, Thickness 1 in, Thickness Tolerance +/-0.002 in, Heat Treatment Tempered, Heat Treatable Heat Treatable, Yield Strength 40 ksi, Tensile Strength 45 ksi, Includes Material Certificate Material Certificate with Lot Number, Shape Plate, System of Measurement Inch

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.