Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Precision Machine-Ready Blank

  • Mfr # GB-6061-1500-12-18

  • Zoro # G315550761


product price: $701.99
/ea
Free Shipping & Returns

Key Features

System of Measurement
Inch
Shape
Plate
Material
Aluminum
Material Grade
6061
Width Tolerance
+0.063 in/0 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GB-6061-1500-12-18
Zoro #
G315550761
UPC #
847554017494
Country of Origin
United States

Dimensions

Width Tolerance
+0.063 in/0 in
Length Tolerance
+0.063 in/0 in
Thickness
1.5 in
Overall Width
12 in
Overall Length
18 in

Details

Item
Aluminum Precision Blank
System of Measurement
Inch
Shape
Plate
Material
Aluminum
Material Grade
6061
Thickness Tolerance
+/-0.002 in
Tensile Strength
45 ksi
Heat Treatment
Tempered
Heat Treatable
Heat Treatable
Temper
T651
Elongation
17 %
Yield Strength
40 ksi
Includes Material Certificate
Material Certificate with Lot Number
Resistance Properties
Corrosion-Resistant

Description

Aluminum Precision Blank, Material Aluminum, Material Grade 6061, Temper T651, Overall Length 18 in, Length Tolerance +0.063 in/0 in, Overall Width 12 in, Width Tolerance +0.063 in/0 in, Thickness 1.5 in, Thickness Tolerance +/-0.002 in, Heat Treatment Tempered, Heat Treatable Heat Treatable, Yield Strength 40 ksi, Tensile Strength 45 ksi, Includes Material Certificate Material Certificate with Lot Number, Shape Plate, System of Measurement Inch

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.