Precision Machine-Ready Blank
Mfr # GB-7075-0125-02-12
Zoro # G815550544
product price: $48.49
/eaKey Features
Elongation
11 %
Material
Aluminum
Resistance Properties
Corrosion-Resistant
Thickness
0.125 in
Heat Treatment
Tempered
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
GB-7075-0125-02-12
Zoro #
G815550544
UPC #
847554033616
Country of Origin
United States
Dimensions
Thickness
0.125 in
Overall Length
12 in
Length Tolerance
+0.063 in/0 in
Overall Width
2 in
Width Tolerance
+0.063 in/0 in
Details
Item
Aluminum Precision Blank
Elongation
11 %
Material
Aluminum
Resistance Properties
Corrosion-Resistant
Heat Treatment
Tempered
Temper
T6
Thickness Tolerance
+/-0.002 in
Material Grade
7075
Shape
Sheet
Includes Material Certificate
Material Certificate with Lot Number
Heat Treatable
Heat Treatable
System of Measurement
Inch
Tensile Strength
73 ksi
Yield Strength
63 ksi
Description
Aluminum Precision Blank, Material Aluminum, Material Grade 7075, Temper T6, Overall Length 12 in, Length Tolerance +0.063 in/0 in, Overall Width 2 in, Width Tolerance +0.063 in/0 in, Thickness 0.125 in, Thickness Tolerance +/-0.002 in, Heat Treatment Tempered, Heat Treatable Heat Treatable, Yield Strength 63 ksi, Tensile Strength 73 ksi, Includes Material Certificate Material Certificate with Lot Number, Shape Sheet, System of Measurement Inch
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.