Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Precision Machine-Ready Blank

  • Mfr # GB-7075-0190-04-12

  • Zoro # G515551063


product price: $73.39
/ea

Key Features

Temper
T651
Length Tolerance
+0.063 in/0 in
Tensile Strength
73 ksi
System of Measurement
Inch
Thickness Tolerance
+/-0.002 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GB-7075-0190-04-12
Zoro #
G515551063
UPC #
847554017906
Country of Origin
United States

Dimensions

Length Tolerance
+0.063 in/0 in
Width Tolerance
+0.063 in/0 in
Overall Length
12 in
Thickness
0.19 in
Overall Width
4 in

Details

Item
Aluminum Precision Blank
Temper
T651
Tensile Strength
73 ksi
System of Measurement
Inch
Thickness Tolerance
+/-0.002 in
Includes Material Certificate
Material Certificate with Lot Number
Shape
Sheet
Material
Aluminum
Resistance Properties
Corrosion-Resistant
Heat Treatable
Heat Treatable
Material Grade
7075
Heat Treatment
Tempered
Yield Strength
63 ksi
Elongation
11 %

Description

Aluminum Precision Blank, Material Aluminum, Material Grade 7075, Temper T651, Overall Length 12 in, Length Tolerance +0.063 in/0 in, Overall Width 4 in, Width Tolerance +0.063 in/0 in, Thickness 0.19 in, Thickness Tolerance +/-0.002 in, Heat Treatment Tempered, Heat Treatable Heat Treatable, Yield Strength 63 ksi, Tensile Strength 73 ksi, Includes Material Certificate Material Certificate with Lot Number, Shape Sheet, System of Measurement Inch

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.