Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Precision Machine-Ready Blank

  • Mfr # GB-7075-0250-06-24

  • Zoro # G115549590


product price: $184.99
/ea
Free Shipping & Returns

Key Features

Includes Material Certificate
Material Certificate with Lot Number
Width Tolerance
+0.063 in/0 in
Tolerance Rating
Tight
Elongation
11 %
Flatness Tolerance
+0.002 in/+0.01 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
GB-7075-0250-06-24
Zoro #
G115549590
UPC #
847554018033
Country of Origin
United States

Dimensions

Width Tolerance
+0.063 in/0 in
Thickness
0.25 in
Length Tolerance
+0.063 in/0 in
Overall Length
24 in
Overall Width
6 in

Details

Item
Aluminum Precision Blank
Includes Material Certificate
Material Certificate with Lot Number
Tolerance Rating
Tight
Elongation
11 %
Flatness Tolerance
+0.002 in/+0.01 in
Straightness Tolerance
Not Rated
Material Grade
7075
Tensile Strength
73 ksi
System of Measurement
Inch
Galvanized
Not Galvanized
Heat Treatable
Heat Treatable
Resistance Properties
Corrosion-Resistant
Material
Aluminum
Brinell Hardness
150 HBW
Rockwell Hardness
80 HRB
Mechanical Finish
Precision Ground
Yield Strength
63 ksi
Heat Treatment
Tempered
Temper
T651
Thickness Tolerance
+/-0.002 in

Description

Aluminum Precision Blank, Aluminum, 7075, T651, 24 in Overall Length, Length Tolerance +0.063 in/0 in, 6 in Overall Width, Width Tolerance +0.063 in/0 in, 0.25 in Thickness, Thickness Tolerance +/-0.002 in, Heat Treatment Tempered, Heat Treatable Heat Treatable, Mechanical Finish Precision Ground, Yield Strength 63 ksi, Tensile Strength 73 ksi, 150 HBW Brinell Hardness, 80 HRB Rockwell Hardness, Includes Material Certificate Material Certificate with Lot Number, Standards Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.