Precision Machine-Ready Blank
Mfr # GB-7075-0250-08-08
Zoro # G815549524
product price: $96.99
/ea
Free Shipping & Returns
Key Features
Resistance Properties
Corrosion-Resistant
Heat Treatable
Heat Treatable
Thickness Tolerance
+/-0.002 in
Temper
T651
Shape
Plate
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
GB-7075-0250-08-08
Zoro #
G815549524
UPC #
847554018040
Country of Origin
United States
Dimensions
Overall Length
8 in
Length Tolerance
+0.063 in/0 in
Overall Width
8 in
Width Tolerance
+0.063 in/0 in
Thickness
0.25 in
Details
Item
Aluminum Precision Blank
Resistance Properties
Corrosion-Resistant
Heat Treatable
Heat Treatable
Thickness Tolerance
+/-0.002 in
Temper
T651
Shape
Plate
Includes Material Certificate
Material Certificate with Lot Number
Yield Strength
63 ksi
Tensile Strength
73 ksi
Elongation
11 %
Material
Aluminum
System of Measurement
Inch
Heat Treatment
Tempered
Material Grade
7075
Description
Aluminum Precision Blank, Material Aluminum, Material Grade 7075, Temper T651, Overall Length 8 in, Length Tolerance +0.063 in/0 in, Overall Width 8 in, Width Tolerance +0.063 in/0 in, Thickness 0.25 in, Thickness Tolerance +/-0.002 in, Heat Treatment Tempered, Heat Treatable Heat Treatable, Yield Strength 63 ksi, Tensile Strength 73 ksi, Includes Material Certificate Material Certificate with Lot Number, Shape Plate, System of Measurement Inch
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.