Zoro Homepage

Precision Machine-Ready Blank

  • Mfr # GB-7075-0250-12-12

  • Zoro # G115549507


product price: $182.99
/ea
Free Shipping & Returns

Key Features

Temper
T651
Material
Aluminum
Tensile Strength
73 ksi
Heat Treatable
Heat Treatable
Overall Length
12 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GB-7075-0250-12-12
Zoro #
G115549507
UPC #
847554018057
Country of Origin
United States

Dimensions

Overall Length
12 in
Length Tolerance
+0.063 in/0 in
Overall Width
12 in
Width Tolerance
+0.063 in/0 in
Thickness
0.25 in

Details

Item
Aluminum Precision Blank
Temper
T651
Material
Aluminum
Tensile Strength
73 ksi
Heat Treatable
Heat Treatable
Thickness Tolerance
+/-0.002 in
Elongation
11 %
Shape
Plate
Includes Material Certificate
Material Certificate with Lot Number
Resistance Properties
Corrosion-Resistant
Yield Strength
63 ksi
Material Grade
7075
Heat Treatment
Tempered
System of Measurement
Inch

Description

Aluminum Precision Blank, Material Aluminum, Material Grade 7075, Temper T651, Overall Length 12 in, Length Tolerance +0.063 in/0 in, Overall Width 12 in, Width Tolerance +0.063 in/0 in, Thickness 0.25 in, Thickness Tolerance +/-0.002 in, Heat Treatment Tempered, Heat Treatable Heat Treatable, Yield Strength 63 ksi, Tensile Strength 73 ksi, Includes Material Certificate Material Certificate with Lot Number, Shape Plate, System of Measurement Inch

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.