Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Precision Machine-Ready Blank

  • Mfr # GB-7075-0375-06-12

  • Zoro # G415549818


product price: $158.99
/ea
Free Shipping & Returns

Key Features

Brinell Hardness
150 HBW
Tolerance Rating
Tight
Length Tolerance
+0.063 in/0 in
System of Measurement
Inch
Width Tolerance
+0.063 in/0 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
GB-7075-0375-06-12
Zoro #
G415549818
UPC #
847554018125
Country of Origin
United States

Dimensions

Length Tolerance
+0.063 in/0 in
Width Tolerance
+0.063 in/0 in
Overall Width
6 in
Overall Length
12 in
Thickness
0.375 in

Details

Item
Aluminum Precision Blank
Brinell Hardness
150 HBW
Tolerance Rating
Tight
System of Measurement
Inch
Material
Aluminum
Material Grade
7075
Thickness Tolerance
+/-0.002 in
Galvanized
Not Galvanized
Elongation
11 %
Resistance Properties
Corrosion-Resistant
Yield Strength
63 ksi
Heat Treatment
Tempered
Rockwell Hardness
80 HRB
Mechanical Finish
Precision Ground
Heat Treatable
Heat Treatable
Includes Material Certificate
Material Certificate with Lot Number
Straightness Tolerance
Not Rated
Tensile Strength
73 ksi
Temper
T651
Flatness Tolerance
+0.002 in/+0.01 in

Description

Aluminum Precision Blank, Aluminum, 7075, T651, 12 in Overall Length, Length Tolerance +0.063 in/0 in, 6 in Overall Width, Width Tolerance +0.063 in/0 in, 0.375 in Thickness, Thickness Tolerance +/-0.002 in, Heat Treatment Tempered, Heat Treatable Heat Treatable, Mechanical Finish Precision Ground, Yield Strength 63 ksi, Tensile Strength 73 ksi, 150 HBW Brinell Hardness, 80 HRB Rockwell Hardness, Includes Material Certificate Material Certificate with Lot Number, Standards Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.