Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Precision Machine-Ready Blank

  • Mfr # GB-7075-0375-12-12

  • Zoro # G615549830


product price: $283.99
/ea
Free Shipping & Returns

Key Features

Overall Width
12 in
Material Grade
7075
Width Tolerance
+0.063 in/0 in
Shape
Plate
Yield Strength
63 ksi
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
GB-7075-0375-12-12
Zoro #
G615549830
UPC #
847554018156
Country of Origin
United States

Dimensions

Overall Width
12 in
Width Tolerance
+0.063 in/0 in
Overall Length
12 in
Length Tolerance
+0.063 in/0 in
Thickness
0.375 in

Details

Item
Aluminum Precision Blank
Material Grade
7075
Shape
Plate
Yield Strength
63 ksi
Resistance Properties
Corrosion-Resistant
System of Measurement
Inch
Material
Aluminum
Heat Treatable
Heat Treatable
Tensile Strength
73 ksi
Includes Material Certificate
Material Certificate with Lot Number
Heat Treatment
Tempered
Temper
T651
Elongation
11 %
Thickness Tolerance
+/-0.002 in

Description

Aluminum Precision Blank, Material Aluminum, Material Grade 7075, Temper T651, Overall Length 12 in, Length Tolerance +0.063 in/0 in, Overall Width 12 in, Width Tolerance +0.063 in/0 in, Thickness 0.375 in, Thickness Tolerance +/-0.002 in, Heat Treatment Tempered, Heat Treatable Heat Treatable, Yield Strength 63 ksi, Tensile Strength 73 ksi, Includes Material Certificate Material Certificate with Lot Number, Shape Plate, System of Measurement Inch

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.