Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Precision Machine-Ready Blank

  • Mfr # GB-7075-0500-04-12

  • Zoro # G915549837


product price: $135.99
/ea
Free Shipping & Returns

Key Features

Shape
Plate
Elongation
11 %
Includes Material Certificate
Material Certificate with Lot Number
Length Tolerance
+0.063 in/0 in
Material Grade
7075
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
GB-7075-0500-04-12
Zoro #
G915549837
UPC #
847554018200
Country of Origin
United States

Dimensions

Length Tolerance
+0.063 in/0 in
Thickness
0.5 in
Overall Width
4 in
Width Tolerance
+0.063 in/0 in
Overall Length
12 in

Details

Item
Aluminum Precision Blank
Shape
Plate
Elongation
11 %
Includes Material Certificate
Material Certificate with Lot Number
Material Grade
7075
Material
Aluminum
Resistance Properties
Corrosion-Resistant
Tensile Strength
73 ksi
Heat Treatable
Heat Treatable
Temper
T651
System of Measurement
Inch
Yield Strength
63 ksi
Thickness Tolerance
+/-0.002 in
Heat Treatment
Tempered

Description

Aluminum Precision Blank, Material Aluminum, Material Grade 7075, Temper T651, Overall Length 12 in, Length Tolerance +0.063 in/0 in, Overall Width 4 in, Width Tolerance +0.063 in/0 in, Thickness 0.5 in, Thickness Tolerance +/-0.002 in, Heat Treatment Tempered, Heat Treatable Heat Treatable, Yield Strength 63 ksi, Tensile Strength 73 ksi, Includes Material Certificate Material Certificate with Lot Number, Shape Plate, System of Measurement Inch

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.