Precision Machine-Ready Blank
Mfr # GB-7075-0625-06-06
Zoro # G215549728
product price: $112.99
/ea
Free Shipping & Returns
Key Features
Heat Treatable
Heat Treatable
Elongation
11 %
Overall Width
6 in
Yield Strength
63 ksi
Heat Treatment
Tempered
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
GB-7075-0625-06-06
Zoro #
G215549728
UPC #
847554018316
Country of Origin
United States
Dimensions
Overall Width
6 in
Length Tolerance
+0.063 in/0 in
Thickness
0.625 in
Overall Length
6 in
Width Tolerance
+0.063 in/0 in
Details
Item
Aluminum Precision Blank
Heat Treatable
Heat Treatable
Elongation
11 %
Yield Strength
63 ksi
Heat Treatment
Tempered
System of Measurement
Inch
Includes Material Certificate
Material Certificate with Lot Number
Temper
T651
Thickness Tolerance
+/-0.002 in
Material Grade
7075
Tensile Strength
73 ksi
Shape
Plate
Resistance Properties
Corrosion-Resistant
Material
Aluminum
Description
Aluminum Precision Blank, Material Aluminum, Material Grade 7075, Temper T651, Overall Length 6 in, Length Tolerance +0.063 in/0 in, Overall Width 6 in, Width Tolerance +0.063 in/0 in, Thickness 0.625 in, Thickness Tolerance +/-0.002 in, Heat Treatment Tempered, Heat Treatable Heat Treatable, Yield Strength 63 ksi, Tensile Strength 73 ksi, Includes Material Certificate Material Certificate with Lot Number, Shape Plate, System of Measurement Inch
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.