Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Precision Machine-Ready Blank

  • Mfr # GB-7075-0625-12-12

  • Zoro # G815549630


product price: $360.99
/ea
Free Shipping & Returns

Key Features

Overall Width
12 in
Thickness
0.625 in
Heat Treatment
Tempered
Material
Aluminum
Temper
T651
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
GB-7075-0625-12-12
Zoro #
G815549630
UPC #
847554018354
Country of Origin
United States

Dimensions

Overall Width
12 in
Thickness
0.625 in
Width Tolerance
+0.063 in/0 in
Overall Length
12 in
Length Tolerance
+0.063 in/0 in

Details

Item
Aluminum Precision Blank
Heat Treatment
Tempered
Material
Aluminum
Temper
T651
Includes Material Certificate
Material Certificate with Lot Number
Yield Strength
63 ksi
System of Measurement
Inch
Resistance Properties
Corrosion-Resistant
Elongation
11 %
Heat Treatable
Heat Treatable
Material Grade
7075
Thickness Tolerance
+/-0.002 in
Tensile Strength
73 ksi
Shape
Plate

Description

Aluminum Precision Blank, Material Aluminum, Material Grade 7075, Temper T651, Overall Length 12 in, Length Tolerance +0.063 in/0 in, Overall Width 12 in, Width Tolerance +0.063 in/0 in, Thickness 0.625 in, Thickness Tolerance +/-0.002 in, Heat Treatment Tempered, Heat Treatable Heat Treatable, Yield Strength 63 ksi, Tensile Strength 73 ksi, Includes Material Certificate Material Certificate with Lot Number, Shape Plate, System of Measurement Inch

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.