Precision Machine-Ready Blank
Mfr # GB-7075-1000-06-06
Zoro # G715550071
product price: $177.99
/ea
Free Shipping & Returns
Key Features
System of Measurement
Inch
Thickness
1 in
Material Grade
7075
Length Tolerance
+0.063 in/0 in
Resistance Properties
Corrosion-Resistant
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
GB-7075-1000-06-06
Zoro #
G715550071
UPC #
847554018514
Country of Origin
United States
Dimensions
Thickness
1 in
Length Tolerance
+0.063 in/0 in
Overall Length
6 in
Overall Width
6 in
Width Tolerance
+0.063 in/0 in
Details
Item
Aluminum Precision Blank
System of Measurement
Inch
Material Grade
7075
Resistance Properties
Corrosion-Resistant
Tensile Strength
73 ksi
Elongation
11 %
Material
Aluminum
Thickness Tolerance
+/-0.002 in
Includes Material Certificate
Material Certificate with Lot Number
Heat Treatment
Tempered
Shape
Plate
Temper
T651
Heat Treatable
Heat Treatable
Yield Strength
63 ksi
Description
Aluminum Precision Blank, Material Aluminum, Material Grade 7075, Temper T651, Overall Length 6 in, Length Tolerance +0.063 in/0 in, Overall Width 6 in, Width Tolerance +0.063 in/0 in, Thickness 1 in, Thickness Tolerance +/-0.002 in, Heat Treatment Tempered, Heat Treatable Heat Treatable, Yield Strength 63 ksi, Tensile Strength 73 ksi, Includes Material Certificate Material Certificate with Lot Number, Shape Plate, System of Measurement Inch
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.