Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Precision Machine-Ready Blank

  • Mfr # MB-6061-0236-04-12

  • Zoro # G015549966


product price: $92.05
/ea
Free Shipping & Returns

Key Features

Width Tolerance
+/-0.002 in
Overall Width
4 in
Includes Material Certificate
Material Certificate with Lot Number
Elongation
17 %
Material Grade
6061
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
MB-6061-0236-04-12
Zoro #
G015549966
UPC #
847554018613
Country of Origin
United States

Dimensions

Width Tolerance
+/-0.002 in
Overall Width
4 in
Thickness
0.236 in
Length Tolerance
+/-0.002 in
Overall Length
12 in

Details

Item
Aluminum Precision Blank
Includes Material Certificate
Material Certificate with Lot Number
Elongation
17 %
Material Grade
6061
Resistance Properties
Corrosion-Resistant
Tensile Strength
45 ksi
Heat Treatment
Tempered
System of Measurement
Inch
Material
Aluminum
Temper
T651
Shape
Sheet
Thickness Tolerance
+/-0.002 in
Yield Strength
40 ksi
Heat Treatable
Heat Treatable

Description

Aluminum Precision Blank, Material Aluminum, Material Grade 6061, Temper T651, Overall Length 12 in, Length Tolerance +/-0.002 in, Overall Width 4 in, Width Tolerance +/-0.002 in, Thickness 0.236 in, Thickness Tolerance +/-0.002 in, Heat Treatment Tempered, Heat Treatable Heat Treatable, Yield Strength 40 ksi, Tensile Strength 45 ksi, Includes Material Certificate Material Certificate with Lot Number, Shape Sheet, System of Measurement Inch

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.