Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Precision Machine-Ready Blank

  • Mfr # MB-6061-0236-06-12

  • Zoro # G715550040


product price: $118.99
/ea
Free Shipping & Returns

Key Features

Tolerance Rating
Tight
Rockwell Hardness
60 HRB
Heat Treatable
Heat Treatable
System of Measurement
Inch
Flatness Tolerance
+0.002 in/+0.01 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MB-6061-0236-06-12
Zoro #
G715550040
UPC #
847554018644
Country of Origin
United States

Dimensions

Overall Width
6 in
Overall Length
12 in
Width Tolerance
+/-0.002 in
Thickness
0.236 in
Length Tolerance
+/-0.002 in

Details

Item
Aluminum Precision Blank
Tolerance Rating
Tight
Rockwell Hardness
60 HRB
Heat Treatable
Heat Treatable
System of Measurement
Inch
Flatness Tolerance
+0.002 in/+0.01 in
Mechanical Finish
Precision Ground, Mill
Heat Treatment
Tempered
Galvanized
Not Galvanized
Elongation
17 %
Fabrication
Hot Rolled
Tensile Strength
45 ksi
Includes Material Certificate
Material Certificate with Lot Number
Brinell Hardness
95 HBW
Resistance Properties
Corrosion-Resistant
Straightness Tolerance
Not Rated
Thickness Tolerance
+/-0.002 in
Material
Aluminum
Material Grade
6061
Temper
T651
Yield Strength
40 ksi

Description

Aluminum Precision Blank, Aluminum, 6061, T651, 12 in Overall Length, Length Tolerance +/-0.002 in, 6 in Overall Width, Width Tolerance +/-0.002 in, 0.236 in Thickness, Thickness Tolerance +/-0.002 in, Fabrication Hot Rolled, Heat Treatment Tempered, Heat Treatable Heat Treatable, Mechanical Finish Precision Ground, Mill, Yield Strength 40 ksi, Tensile Strength 45 ksi, 95 HBW Brinell Hardness, 60 HRB Rockwell Hardness, Includes Material Certificate Material Certificate with Lot Number

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.