Precision Machine-Ready Blank
Mfr # MB-6061-0236-06-24
Zoro # G415549993
product price: $198.99
/ea
Free Shipping & Returns
Key Features
Thickness
0.236 in
Tolerance Rating
Tight
Length Tolerance
+/-0.002 in
Thickness Tolerance
+/-0.002 in
Includes Material Certificate
Material Certificate with Lot Number
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
MB-6061-0236-06-24
Zoro #
G415549993
UPC #
847554018651
Country of Origin
United States
Dimensions
Thickness
0.236 in
Length Tolerance
+/-0.002 in
Overall Length
24 in
Overall Width
6 in
Width Tolerance
+/-0.002 in
Description
Aluminum Precision Blank, Aluminum, 6061, T651, 24 in Overall Length, Length Tolerance +/-0.002 in, 6 in Overall Width, Width Tolerance +/-0.002 in, 0.236 in Thickness, Thickness Tolerance +/-0.002 in, Fabrication Hot Rolled, Heat Treatment Tempered, Heat Treatable Heat Treatable, Mechanical Finish Precision Ground, Mill, Yield Strength 40 ksi, Tensile Strength 45 ksi, 95 HBW Brinell Hardness, 60 HRB Rockwell Hardness, Includes Material Certificate Material Certificate with Lot Number
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.