Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Precision Machine-Ready Blank

  • Mfr # MB-6061-1181-02-24

  • Zoro # G315574095


product price: $166.99
/ea
Free Shipping & Returns

Key Features

Thickness
1.181 in
Tensile Strength
45 ksi
Width Tolerance
+/-0.002 in
Length Tolerance
+/-0.002 in
Temper
T651
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MB-6061-1181-02-24
Zoro #
G315574095
UPC #
847554019214
Country of Origin
United States

Dimensions

Thickness
1.181 in
Width Tolerance
+/-0.002 in
Length Tolerance
+/-0.002 in
Overall Length
24 in
Overall Width
2 in

Details

Item
Aluminum Precision Blank
Tensile Strength
45 ksi
Temper
T651
Thickness Tolerance
+/-0.002 in
Yield Strength
40 ksi
Material
Aluminum
Elongation
17 %
System of Measurement
Inch
Heat Treatable
Heat Treatable
Resistance Properties
Corrosion-Resistant
Brinell Hardness
95 HBW
Galvanized
Not Galvanized
Straightness Tolerance
Not Rated
Heat Treatment
Tempered
Includes Material Certificate
Material Certificate with Lot Number
Flatness Tolerance
+0.002 in/+0.01 in
Rockwell Hardness
60 HRB
Mechanical Finish
Precision Ground, Mill
Tolerance Rating
Tight
Fabrication
Hot Rolled
Material Grade
6061

Description

Aluminum Precision Blank, Aluminum, 6061, T651, 24 in Overall Length, Length Tolerance +/-0.002 in, 2 in Overall Width, Width Tolerance +/-0.002 in, 1.181 in Thickness, Thickness Tolerance +/-0.002 in, Fabrication Hot Rolled, Heat Treatment Tempered, Heat Treatable Heat Treatable, Mechanical Finish Precision Ground, Mill, Yield Strength 40 ksi, Tensile Strength 45 ksi, 95 HBW Brinell Hardness, 60 HRB Rockwell Hardness, Includes Material Certificate Material Certificate with Lot Number

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.