Precision Machine-Ready Blank
Mfr # MG-6061-0236-12-24
Zoro # G015574401
product price: $337.99
/ea
Free Shipping & Returns
Key Features
Thickness
0.236 in
Width Tolerance
+0.063 in/0 in
Temper
T651
Tensile Strength
45 ksi
Material
Aluminum
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
MG-6061-0236-12-24
Zoro #
G015574401
UPC #
847554019382
Country of Origin
United States
Dimensions
Thickness
0.236 in
Width Tolerance
+0.063 in/0 in
Length Tolerance
+0.063 in/0 in
Overall Length
24 in
Overall Width
12 in
Details
Item
Aluminum Precision Blank
Temper
T651
Tensile Strength
45 ksi
Material
Aluminum
Yield Strength
40 ksi
Thickness Tolerance
+/-0.002 in
Includes Material Certificate
Material Certificate with Lot Number
Material Grade
6061
System of Measurement
Inch
Heat Treatable
Heat Treatable
Heat Treatment
Tempered
Elongation
17 %
Resistance Properties
Corrosion-Resistant
Shape
Sheet
Description
Aluminum Precision Blank, Material Aluminum, Material Grade 6061, Temper T651, Overall Length 24 in, Length Tolerance +0.063 in/0 in, Overall Width 12 in, Width Tolerance +0.063 in/0 in, Thickness 0.236 in, Thickness Tolerance +/-0.002 in, Heat Treatment Tempered, Heat Treatable Heat Treatable, Yield Strength 40 ksi, Tensile Strength 45 ksi, Includes Material Certificate Material Certificate with Lot Number, Shape Sheet, System of Measurement Inch
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.