Zoro Homepage

Precision Machine-Ready Blank

  • Mfr # MG-6061-0315-06-06

  • Zoro # G315574316


product price: $68.09
/ea

Key Features

Yield Strength
40 ksi
Length Tolerance
+0.063 in/0 in
Material
Aluminum
Temper
T651
Tensile Strength
45 ksi
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MG-6061-0315-06-06
Zoro #
G315574316
UPC #
847554019443
Country of Origin
United States

Dimensions

Length Tolerance
+0.063 in/0 in
Thickness
0.315 in
Width Tolerance
+0.063 in/0 in
Overall Length
6 in
Overall Width
6 in

Details

Item
Aluminum Precision Blank
Yield Strength
40 ksi
Material
Aluminum
Temper
T651
Tensile Strength
45 ksi
Thickness Tolerance
+/-0.002 in
System of Measurement
Inch
Includes Material Certificate
Material Certificate with Lot Number
Material Grade
6061
Heat Treatment
Tempered
Shape
Plate
Elongation
17 %
Heat Treatable
Heat Treatable
Resistance Properties
Corrosion-Resistant

Description

Aluminum Precision Blank, Material Aluminum, Material Grade 6061, Temper T651, Overall Length 6 in, Length Tolerance +0.063 in/0 in, Overall Width 6 in, Width Tolerance +0.063 in/0 in, Thickness 0.315 in, Thickness Tolerance +/-0.002 in, Heat Treatment Tempered, Heat Treatable Heat Treatable, Yield Strength 40 ksi, Tensile Strength 45 ksi, Includes Material Certificate Material Certificate with Lot Number, Shape Plate, System of Measurement Inch

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.