Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Precision Machine-Ready Blank

  • Mfr # MG-6061-0315-24-24

  • Zoro # G415574827


product price: $672.99
/ea
Free Shipping & Returns

Key Features

Thickness
0.315 in
Length Tolerance
+0.063 in/0 in
Yield Strength
40 ksi
Tensile Strength
45 ksi
Thickness Tolerance
+/-0.002 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MG-6061-0315-24-24
Zoro #
G415574827
UPC #
847554019498
Country of Origin
United States

Dimensions

Thickness
0.315 in
Length Tolerance
+0.063 in/0 in
Width Tolerance
+0.063 in/0 in
Overall Length
24 in
Overall Width
24 in

Details

Item
Aluminum Precision Blank
Yield Strength
40 ksi
Tensile Strength
45 ksi
Thickness Tolerance
+/-0.002 in
Material
Aluminum
Temper
T651
System of Measurement
Inch
Heat Treatment
Tempered
Elongation
17 %
Resistance Properties
Corrosion-Resistant
Shape
Plate
Heat Treatable
Heat Treatable
Material Grade
6061
Includes Material Certificate
Material Certificate with Lot Number

Description

Aluminum Precision Blank, Material Aluminum, Material Grade 6061, Temper T651, Overall Length 24 in, Length Tolerance +0.063 in/0 in, Overall Width 24 in, Width Tolerance +0.063 in/0 in, Thickness 0.315 in, Thickness Tolerance +/-0.002 in, Heat Treatment Tempered, Heat Treatable Heat Treatable, Yield Strength 40 ksi, Tensile Strength 45 ksi, Includes Material Certificate Material Certificate with Lot Number, Shape Plate, System of Measurement Inch

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.