Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Precision Machine-Ready Blank

  • Mfr # MG-6061-1181-02-12

  • Zoro # G515573584


product price: $89.95
/ea
Free Shipping & Returns

Key Features

Tensile Strength
45 ksi
Thickness
1.181 in
Temper
T651
Thickness Tolerance
+/-0.002 in
Material
Aluminum
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
MG-6061-1181-02-12
Zoro #
G515573584
UPC #
847554019900
Country of Origin
United States

Dimensions

Thickness
1.181 in
Width Tolerance
+0.063 in/0 in
Length Tolerance
+0.063 in/0 in
Overall Width
2 in
Overall Length
12 in

Details

Item
Aluminum Precision Blank
Tensile Strength
45 ksi
Temper
T651
Thickness Tolerance
+/-0.002 in
Material
Aluminum
Yield Strength
40 ksi
Flatness Tolerance
+0.002 in/+0.01 in
Galvanized
Not Galvanized
Heat Treatable
Heat Treatable
Mechanical Finish
Precision Ground
Includes Material Certificate
Material Certificate with Lot Number
Tolerance Rating
Tight
System of Measurement
Inch
Resistance Properties
Corrosion-Resistant
Elongation
17 %
Brinell Hardness
95 HBW
Straightness Tolerance
Not Rated
Heat Treatment
Tempered
Rockwell Hardness
60 HRB
Fabrication
Hot Rolled
Material Grade
6061

Description

Aluminum Precision Blank, Aluminum, 6061, T651, 12 in Overall Length, Length Tolerance +0.063 in/0 in, 2 in Overall Width, Width Tolerance +0.063 in/0 in, 1.181 in Thickness, Thickness Tolerance +/-0.002 in, Fabrication Hot Rolled, Heat Treatment Tempered, Heat Treatable Heat Treatable, Mechanical Finish Precision Ground, Yield Strength 40 ksi, Tensile Strength 45 ksi, 95 HBW Brinell Hardness, 60 HRB Rockwell Hardness, Includes Material Certificate Material Certificate with Lot Number

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.