Zoro Homepage

Precision Machine-Ready Blank

  • Mfr # MG-6061-1181-04-24

  • Zoro # G315573586


product price: $257.99
/ea
Free Shipping & Returns

Key Features

Tensile Strength
45 ksi
Thickness Tolerance
+/-0.002 in
Length Tolerance
+0.063 in/0 in
Temper
T651
Thickness
1.181 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MG-6061-1181-04-24
Zoro #
G315573586
UPC #
847554019931
Country of Origin
United States

Dimensions

Length Tolerance
+0.063 in/0 in
Thickness
1.181 in
Width Tolerance
+0.063 in/0 in
Overall Length
24 in
Overall Width
4 in

Description

Aluminum Precision Blank, Aluminum, 6061, T651, 24 in Overall Length, Length Tolerance +0.063 in/0 in, 4 in Overall Width, Width Tolerance +0.063 in/0 in, 1.181 in Thickness, Thickness Tolerance +/-0.002 in, Fabrication Hot Rolled, Heat Treatment Tempered, Heat Treatable Heat Treatable, Mechanical Finish Precision Ground, Yield Strength 40 ksi, Tensile Strength 45 ksi, 95 HBW Brinell Hardness, 60 HRB Rockwell Hardness, Includes Material Certificate Material Certificate with Lot Number

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.