Precision Machine-Ready Blank
Mfr # RB-6061-0500-02
Zoro # G615573965
product price: $29.65
/eaKey Features
Tensile Strength
45 ksi
Yield Strength
40,000 psi
Standards
AS9100, ISO 9001
Temper
T651
Material
Aluminum
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
RB-6061-0500-02
Zoro #
G615573965
UPC #
847554020142
Country of Origin
United States
Dimensions
Length Tolerance
+/-0.002 in
Outside Diameter Tolerance
Not Rated
Outside Diameter
2 in
Overall Length
1/2 in
Details
Item
Aluminum Precision Blank
Tensile Strength
45 ksi
Yield Strength
40,000 psi
Standards
AS9100, ISO 9001
Temper
T651
Material
Aluminum
Includes Material Certificate
Material Certificate with Lot Number
Tolerance Rating
Tight
Mechanical Finish
Mill, Precision Ground
Material Grade
6061
Shape
Disc
Heat Treatment
Annealed
Galvanized
Not Galvanized
Heat Treatable
Heat Treatable
Rockwell Hardness
62 HRB
Elongation
17 %
Resistance Properties
Corrosion-Resistant
System of Measurement
Inch
Fabrication
Extruded
Brinell Hardness
95 HBW
Description
Aluminum Precision Blank, Aluminum, 6061, T651, Disc, Outside Diameter 2 in, Outside Diameter Tolerance Not Rated, 1/2 in Overall Length, Length Tolerance +/-0.002 in, Fabrication Extruded, Heat Treatment Annealed, Heat Treatable Heat Treatable, Mechanical Finish Mill, Precision Ground, Yield Strength 40,000 psi, Tensile Strength 45 ksi, 95 HBW Brinell Hardness, 62 HRB Rockwell Hardness, Includes Material Certificate Material Certificate with Lot Number, Standards AS9100, ISO 9001
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.