Zoro Homepage

Precision Machine-Ready Blank

  • Mfr # RB-6061-0500-03

  • Zoro # G915573993


product price: $33.69
/ea

Key Features

Length Tolerance
+/-0.002 in
Tensile Strength
45 ksi
Standards
AS9100, ISO 9001
Yield Strength
40,000 psi
Temper
T651
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RB-6061-0500-03
Zoro #
G915573993
UPC #
847554020159
Country of Origin
United States

Dimensions

Length Tolerance
+/-0.002 in
Outside Diameter
3 in
Outside Diameter Tolerance
Not Rated
Overall Length
1/2 in

Details

Item
Aluminum Precision Blank
Tensile Strength
45 ksi
Standards
AS9100, ISO 9001
Yield Strength
40,000 psi
Temper
T651
Material
Aluminum
Shape
Disc
Rockwell Hardness
62 HRB
Heat Treatment
Annealed
Includes Material Certificate
Material Certificate with Lot Number
Heat Treatable
Heat Treatable
Elongation
17 %
Mechanical Finish
Mill, Precision Ground
Tolerance Rating
Tight
Material Grade
6061
Galvanized
Not Galvanized
Brinell Hardness
95 HBW
Fabrication
Extruded
System of Measurement
Inch
Resistance Properties
Corrosion-Resistant

Description

Aluminum Precision Blank, Aluminum, 6061, T651, Disc, Outside Diameter 3 in, Outside Diameter Tolerance Not Rated, 1/2 in Overall Length, Length Tolerance +/-0.002 in, Fabrication Extruded, Heat Treatment Annealed, Heat Treatable Heat Treatable, Mechanical Finish Mill, Precision Ground, Yield Strength 40,000 psi, Tensile Strength 45 ksi, 95 HBW Brinell Hardness, 62 HRB Rockwell Hardness, Includes Material Certificate Material Certificate with Lot Number, Standards AS9100, ISO 9001

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.