Precision Machine-Ready Blank
Mfr # RB-6061-3000-10
Zoro # G015574395
product price: $330.99
/ea
Free Shipping & Returns
Key Features
Temper
T651
Standards
AS9100, ISO 9001
Length Tolerance
+/-0.002 in
Tensile Strength
45 ksi
Material
Aluminum
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
RB-6061-3000-10
Zoro #
G015574395
UPC #
847554020548
Country of Origin
United States
Dimensions
Length Tolerance
+/-0.002 in
Outside Diameter
10 in
Overall Length
3 in
Outside Diameter Tolerance
Not Rated
Details
Item
Aluminum Precision Blank
Temper
T651
Standards
AS9100, ISO 9001
Tensile Strength
45 ksi
Material
Aluminum
Yield Strength
40,000 psi
Brinell Hardness
95 HBW
Rockwell Hardness
62 HRB
Material Grade
6061
Fabrication
Extruded
Includes Material Certificate
Material Certificate with Lot Number
Elongation
17 %
Shape
Disc
Mechanical Finish
Mill, Precision Ground
Resistance Properties
Corrosion-Resistant
Heat Treatable
Heat Treatable
Galvanized
Not Galvanized
Tolerance Rating
Tight
System of Measurement
Inch
Heat Treatment
Annealed
Description
Aluminum Precision Blank, Aluminum, 6061, T651, Disc, Outside Diameter 10 in, Outside Diameter Tolerance Not Rated, 3 in Overall Length, Length Tolerance +/-0.002 in, Fabrication Extruded, Heat Treatment Annealed, Heat Treatable Heat Treatable, Mechanical Finish Mill, Precision Ground, Yield Strength 40,000 psi, Tensile Strength 45 ksi, 95 HBW Brinell Hardness, 62 HRB Rockwell Hardness, Includes Material Certificate Material Certificate with Lot Number, Standards AS9100, ISO 9001
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.