Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Precision Machine-Ready Blank

  • Mfr # SB-2024-0125-04-12

  • Zoro # G515574413


product price: $106.99
/ea
Free Shipping & Returns

Key Features

Material
Aluminum
Tensile Strength
57 ksi
Thickness Tolerance
+/-0.002 in
Width Tolerance
+/-0.002 in
Temper
T3
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SB-2024-0125-04-12
Zoro #
G515574413
UPC #
847554033890
Country of Origin
United States

Dimensions

Width Tolerance
+/-0.002 in
Thickness
0.125 in
Length Tolerance
+/-0.002 in
Overall Width
4 in
Overall Length
12 in

Details

Item
Aluminum Precision Blank
Material
Aluminum
Tensile Strength
57 ksi
Thickness Tolerance
+/-0.002 in
Temper
T3
Yield Strength
41 ksi
System of Measurement
Inch
Resistance Properties
Corrosion-Resistant, Fatigue-Resistant
Mechanical Finish
Precision Ground, Mill
Heat Treatable
Heat Treatable
Material Grade
2024
Tolerance Rating
Tight
Brinell Hardness
120 HBW
Includes Material Certificate
Material Certificate with Lot Number
Straightness Tolerance
Not Rated
Rockwell Hardness
75 HRB
Heat Treatment
Tempered
Galvanized
Not Galvanized
Elongation
4 %
Flatness Tolerance
+0.002 in/+0.01 in

Description

Aluminum Precision Blank, Aluminum, 2024, T3, 12 in Overall Length, Length Tolerance +/-0.002 in, 4 in Overall Width, Width Tolerance +/-0.002 in, 0.125 in Thickness, Thickness Tolerance +/-0.002 in, Heat Treatment Tempered, Heat Treatable Heat Treatable, Mechanical Finish Precision Ground, Mill, Yield Strength 41 ksi, Tensile Strength 57 ksi, 120 HBW Brinell Hardness, 75 HRB Rockwell Hardness, Includes Material Certificate Material Certificate with Lot Number, Standards Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.