Precision Machine-Ready Blank
Mfr # SB-2024-0125-12-24
Zoro # G415574445
product price: $434.99
/ea
Free Shipping & Returns
Key Features
Length Tolerance
+/-0.002 in
Temper
T3
Width Tolerance
+/-0.002 in
Thickness
0.125 in
Material
Aluminum
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
SB-2024-0125-12-24
Zoro #
G415574445
UPC #
847554033951
Country of Origin
United States
Dimensions
Length Tolerance
+/-0.002 in
Width Tolerance
+/-0.002 in
Thickness
0.125 in
Overall Width
12 in
Overall Length
24 in
Details
Item
Aluminum Precision Blank
Temper
T3
Material
Aluminum
Yield Strength
41 ksi
Tensile Strength
57 ksi
Thickness Tolerance
+/-0.002 in
Heat Treatment
Tempered
Resistance Properties
Corrosion-Resistant, Fatigue-Resistant
Elongation
4 %
System of Measurement
Inch
Heat Treatable
Heat Treatable
Flatness Tolerance
+0.002 in/+0.01 in
Shape
Sheet
Material Grade
2024
Includes Material Certificate
Material Certificate with Lot Number
Description
Aluminum Precision Blank, Material Aluminum, Material Grade 2024, Temper T3, Overall Length 24 in, Length Tolerance +/-0.002 in, Overall Width 12 in, Width Tolerance +/-0.002 in, Thickness 0.125 in, Thickness Tolerance +/-0.002 in, Heat Treatment Tempered, Heat Treatable Heat Treatable, Yield Strength 41 ksi, Tensile Strength 57 ksi, Includes Material Certificate Material Certificate with Lot Number, Shape Sheet, System of Measurement Inch
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.