Zoro Homepage

Precision Machine-Ready Blank

  • Mfr # SB-2024-0190-08-08

  • Zoro # G915574365


product price: $105.99
/ea
Free Shipping & Returns

Key Features

Width Tolerance
+/-0.002 in
Material
Aluminum
Thickness Tolerance
+/-0.002 in
Temper
T3
Length Tolerance
+/-0.002 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SB-2024-0190-08-08
Zoro #
G915574365
UPC #
847554034033
Country of Origin
United States

Dimensions

Width Tolerance
+/-0.002 in
Length Tolerance
+/-0.002 in
Thickness
0.19 in
Overall Length
8 in
Overall Width
8 in

Details

Item
Aluminum Precision Blank
Material
Aluminum
Thickness Tolerance
+/-0.002 in
Temper
T3
Tensile Strength
57 ksi
Yield Strength
41 ksi
Includes Material Certificate
Material Certificate with Lot Number
Elongation
4 %
Heat Treatable
Heat Treatable
System of Measurement
Inch
Resistance Properties
Corrosion-Resistant, Fatigue-Resistant
Material Grade
2024
Flatness Tolerance
+0.002 in/+0.01 in
Shape
Sheet
Heat Treatment
Tempered

Description

Aluminum Precision Blank, Material Aluminum, Material Grade 2024, Temper T3, Overall Length 8 in, Length Tolerance +/-0.002 in, Overall Width 8 in, Width Tolerance +/-0.002 in, Thickness 0.19 in, Thickness Tolerance +/-0.002 in, Heat Treatment Tempered, Heat Treatable Heat Treatable, Yield Strength 41 ksi, Tensile Strength 57 ksi, Includes Material Certificate Material Certificate with Lot Number, Shape Sheet, System of Measurement Inch

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.