Zoro Homepage

Precision Machine-Ready Blank

  • Mfr # SB-2024-0190-12-12

  • Zoro # G615574443


product price: $190.99
/ea
Free Shipping & Returns

Key Features

Tensile Strength
57 ksi
Temper
T3
Yield Strength
41 ksi
Thickness Tolerance
+/-0.002 in
Length Tolerance
+/-0.002 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SB-2024-0190-12-12
Zoro #
G615574443
UPC #
847554034040
Country of Origin
United States

Dimensions

Length Tolerance
+/-0.002 in
Width Tolerance
+/-0.002 in
Thickness
0.19 in
Overall Length
12 in
Overall Width
12 in

Details

Item
Aluminum Precision Blank
Tensile Strength
57 ksi
Temper
T3
Yield Strength
41 ksi
Thickness Tolerance
+/-0.002 in
Material
Aluminum
Heat Treatable
Heat Treatable
Resistance Properties
Corrosion-Resistant, Fatigue-Resistant
Elongation
4 %
Flatness Tolerance
+0.002 in/+0.01 in
System of Measurement
Inch
Shape
Sheet
Heat Treatment
Tempered
Includes Material Certificate
Material Certificate with Lot Number
Material Grade
2024

Description

Aluminum Precision Blank, Material Aluminum, Material Grade 2024, Temper T3, Overall Length 12 in, Length Tolerance +/-0.002 in, Overall Width 12 in, Width Tolerance +/-0.002 in, Thickness 0.19 in, Thickness Tolerance +/-0.002 in, Heat Treatment Tempered, Heat Treatable Heat Treatable, Yield Strength 41 ksi, Tensile Strength 57 ksi, Includes Material Certificate Material Certificate with Lot Number, Shape Sheet, System of Measurement Inch

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.