Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Precision Machine-Ready Blank

  • Mfr # SB-2024-0250-04-12

  • Zoro # G215574669


product price: $123.99
/ea
Free Shipping & Returns

Key Features

Width Tolerance
+/-0.002 in
Thickness Tolerance
+/-0.002 in
Temper
T351
Material
Aluminum
Length Tolerance
+/-0.002 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
SB-2024-0250-04-12
Zoro #
G215574669
UPC #
847554023921
Country of Origin
United States

Dimensions

Width Tolerance
+/-0.002 in
Length Tolerance
+/-0.002 in
Thickness
0.25 in
Overall Width
4 in
Overall Length
12 in

Details

Item
Aluminum Precision Blank
Thickness Tolerance
+/-0.002 in
Temper
T351
Material
Aluminum
Tensile Strength
57 ksi
Yield Strength
41 ksi
Fabrication
Hot Rolled
Brinell Hardness
120 HBW
Flatness Tolerance
+0.002 in/+0.01 in
Elongation
4 %
Material Grade
2024
Heat Treatable
Heat Treatable
Heat Treatment
Tempered
Galvanized
Not Galvanized
System of Measurement
Inch
Rockwell Hardness
75 HRB
Tolerance Rating
Tight
Straightness Tolerance
Not Rated
Includes Material Certificate
Material Certificate with Lot Number
Resistance Properties
Corrosion-Resistant, Fatigue-Resistant
Mechanical Finish
Precision Ground, Mill

Description

Aluminum Precision Blank, Aluminum, 2024, T351, 12 in Overall Length, Length Tolerance +/-0.002 in, 4 in Overall Width, Width Tolerance +/-0.002 in, 0.25 in Thickness, Thickness Tolerance +/-0.002 in, Fabrication Hot Rolled, Heat Treatment Tempered, Heat Treatable Heat Treatable, Mechanical Finish Precision Ground, Mill, Yield Strength 41 ksi, Tensile Strength 57 ksi, 120 HBW Brinell Hardness, 75 HRB Rockwell Hardness, Includes Material Certificate Material Certificate with Lot Number

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.