Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Precision Machine-Ready Blank

  • Mfr # SB-2024-0500-18-18

  • Zoro # G115574653


product price: $796.99
/ea
Free Shipping & Returns

Key Features

Yield Strength
41 ksi
Width Tolerance
+/-0.002 in
Temper
T351
Thickness
0.5 in
Tensile Strength
57 ksi
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
SB-2024-0500-18-18
Zoro #
G115574653
UPC #
847554034132
Country of Origin
United States

Dimensions

Width Tolerance
+/-0.002 in
Thickness
0.5 in
Length Tolerance
+/-0.002 in
Overall Length
18 in
Overall Width
18 in

Details

Item
Aluminum Precision Blank
Yield Strength
41 ksi
Temper
T351
Tensile Strength
57 ksi
Material
Aluminum
Thickness Tolerance
+/-0.002 in
Heat Treatment
Tempered
System of Measurement
Inch
Elongation
4 %
Resistance Properties
Corrosion-Resistant, Fatigue-Resistant
Shape
Plate
Material Grade
2024
Flatness Tolerance
+0.002 in/+0.01 in
Includes Material Certificate
Material Certificate with Lot Number
Heat Treatable
Heat Treatable

Description

Aluminum Precision Blank, Material Aluminum, Material Grade 2024, Temper T351, Overall Length 18 in, Length Tolerance +/-0.002 in, Overall Width 18 in, Width Tolerance +/-0.002 in, Thickness 0.5 in, Thickness Tolerance +/-0.002 in, Heat Treatment Tempered, Heat Treatable Heat Treatable, Yield Strength 41 ksi, Tensile Strength 57 ksi, Includes Material Certificate Material Certificate with Lot Number, Shape Plate, System of Measurement Inch

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.