Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Precision Machine-Ready Blank

  • Mfr # SB-2024-0750-12-18

  • Zoro # G515574895


product price: $666.99
/ea
Free Shipping & Returns

Key Features

Material
Aluminum
Length Tolerance
+/-0.002 in
Thickness Tolerance
+/-0.002 in
Temper
T351
Tensile Strength
57 ksi
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
SB-2024-0750-12-18
Zoro #
G515574895
UPC #
847554024386
Country of Origin
United States

Dimensions

Length Tolerance
+/-0.002 in
Thickness
0.75 in
Width Tolerance
+/-0.002 in
Overall Width
12 in
Overall Length
18 in

Details

Item
Aluminum Precision Blank
Material
Aluminum
Thickness Tolerance
+/-0.002 in
Temper
T351
Tensile Strength
57 ksi
Yield Strength
41 ksi
Shape
Plate
System of Measurement
Inch
Elongation
4 %
Flatness Tolerance
+0.002 in/+0.01 in
Heat Treatable
Heat Treatable
Resistance Properties
Corrosion-Resistant, Fatigue-Resistant
Heat Treatment
Tempered
Includes Material Certificate
Material Certificate with Lot Number
Material Grade
2024

Description

Aluminum Precision Blank, Material Aluminum, Material Grade 2024, Temper T351, Overall Length 18 in, Length Tolerance +/-0.002 in, Overall Width 12 in, Width Tolerance +/-0.002 in, Thickness 0.75 in, Thickness Tolerance +/-0.002 in, Heat Treatment Tempered, Heat Treatable Heat Treatable, Yield Strength 41 ksi, Tensile Strength 57 ksi, Includes Material Certificate Material Certificate with Lot Number, Shape Plate, System of Measurement Inch

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.