Zoro Homepage

Precision Machine-Ready Blank

  • Mfr # SB-5052-0125-13-72

  • Zoro # G215573785


product price: $44.29
/ea

Key Features

Temper
H32
Tensile Strength
Not Rated
Thickness
0.125 in
Length Tolerance
+0.063 in/0 in
Width Tolerance
+0.063 in/0 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SB-5052-0125-13-72
Zoro #
G215573785
UPC #
847554025475
Country of Origin
United States

Dimensions

Thickness
0.125 in
Length Tolerance
+0.063 in/0 in
Width Tolerance
+0.063 in/0 in
Overall Width
1 1/4 in
Overall Length
6 ft

Details

Item
Aluminum Precision Blank
Temper
H32
Tensile Strength
Not Rated
Thickness Tolerance
Not Rated
Yield Strength
Not Rated
Material
Aluminum
Heat Treatable
Not Heat Treatable
Includes Material Certificate
Material Certificate with Lot Number
Material Grade
5052
Galvanized
Not Galvanized
Resistance Properties
Corrosion-Resistant
Flatness Tolerance
Not Rated
Straightness Tolerance
Not Rated
Rockwell Hardness
55 HRB
Tolerance Rating
Tight
Heat Treatment
No Heat Treatment
Brinell Hardness
60 HBW
Fabrication
Hot Rolled
System of Measurement
Inch

Description

Aluminum Precision Blank, Aluminum, 5052, H32, 6 ft Overall Length, Length Tolerance +0.063 in/0 in, 1 1/4 in Overall Width, Width Tolerance +0.063 in/0 in, 0.125 in Thickness, Thickness Tolerance Not Rated, Fabrication Hot Rolled, Heat Treatment No Heat Treatment, Heat Treatable Not Heat Treatable, Yield Strength Not Rated, Tensile Strength Not Rated, 60 HBW Brinell Hardness, 55 HRB Rockwell Hardness, Includes Material Certificate Material Certificate with Lot Number, Standards Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.