Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Precision Machine-Ready Blank

  • Mfr # SB-5052-0250-13-06

  • Zoro # G315574125


product price: $19.19
/ea

Key Features

Yield Strength
Not Rated
Temper
H32
Tensile Strength
Not Rated
Thickness Tolerance
Not Rated
Thickness
0.25 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
SB-5052-0250-13-06
Zoro #
G315574125
UPC #
847554026182
Country of Origin
United States

Dimensions

Thickness
0.25 in
Width Tolerance
+0.063 in/0 in
Length Tolerance
+0.063 in/0 in
Overall Width
1 1/4 in
Overall Length
6 in

Details

Item
Aluminum Precision Blank
Yield Strength
Not Rated
Temper
H32
Tensile Strength
Not Rated
Thickness Tolerance
Not Rated
Material
Aluminum
Fabrication
Hot Rolled
Resistance Properties
Corrosion-Resistant
Straightness Tolerance
Not Rated
Galvanized
Not Galvanized
Material Grade
5052
Heat Treatable
Not Heat Treatable
Rockwell Hardness
55 HRB
Includes Material Certificate
Material Certificate with Lot Number
Heat Treatment
No Heat Treatment
Tolerance Rating
Tight
Brinell Hardness
60 HBW
System of Measurement
Inch
Flatness Tolerance
Not Rated

Description

Aluminum Precision Blank, Aluminum, 5052, H32, 6 in Overall Length, Length Tolerance +0.063 in/0 in, 1 1/4 in Overall Width, Width Tolerance +0.063 in/0 in, 0.25 in Thickness, Thickness Tolerance Not Rated, Fabrication Hot Rolled, Heat Treatment No Heat Treatment, Heat Treatable Not Heat Treatable, Yield Strength Not Rated, Tensile Strength Not Rated, 60 HBW Brinell Hardness, 55 HRB Rockwell Hardness, Includes Material Certificate Material Certificate with Lot Number, Standards Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.