Zoro Homepage

Precision Machine-Ready Blank

  • Mfr # SB-6061-0125-03-06

  • Zoro # G215574461


product price: $47.79
/ea

Key Features

Length Tolerance
+/-0.002 in
Yield Strength
40 ksi
Tensile Strength
45 ksi
Thickness Tolerance
+/-0.002 in
Thickness
0.125 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SB-6061-0125-03-06
Zoro #
G215574461
UPC #
847554026502
Country of Origin
United States

Dimensions

Length Tolerance
+/-0.002 in
Thickness
0.125 in
Width Tolerance
+/-0.002 in
Overall Length
6 in
Overall Width
3 in

Description

Aluminum Precision Blank, Aluminum, 6061, T6, 6 in Overall Length, Length Tolerance +/-0.002 in, 3 in Overall Width, Width Tolerance +/-0.002 in, 0.125 in Thickness, Thickness Tolerance +/-0.002 in, Heat Treatment Tempered, Heat Treatable Heat Treatable, Mechanical Finish Precision Ground, Mill, Yield Strength 40 ksi, Tensile Strength 45 ksi, 95 HBW Brinell Hardness, 60 HRB Rockwell Hardness, Includes Material Certificate Material Certificate with Lot Number, Standards Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.