Zoro Homepage

Precision Machine-Ready Blank

  • Mfr # SB-6061-0125-08-12

  • Zoro # G015574364


product price: $94.59
/ea
Free Shipping & Returns

Key Features

Width Tolerance
+/-0.002 in
Thickness Tolerance
+/-0.002 in
Material
Aluminum
Thickness
0.125 in
Yield Strength
40 ksi
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SB-6061-0125-08-12
Zoro #
G015574364
UPC #
847554026588
Country of Origin
United States

Dimensions

Width Tolerance
+/-0.002 in
Thickness
0.125 in
Length Tolerance
+/-0.002 in
Overall Length
12 in
Overall Width
8 in

Details

Item
Aluminum Precision Blank
Thickness Tolerance
+/-0.002 in
Material
Aluminum
Yield Strength
40 ksi
Tensile Strength
45 ksi
Temper
T6
System of Measurement
Inch
Heat Treatable
Heat Treatable
Heat Treatment
Tempered
Shape
Sheet
Elongation
17 %
Material Grade
6061
Resistance Properties
Corrosion-Resistant
Flatness Tolerance
+0.002 in/+0.01 in
Includes Material Certificate
Material Certificate with Lot Number

Description

Aluminum Precision Blank, Material Aluminum, Material Grade 6061, Temper T6, Overall Length 12 in, Length Tolerance +/-0.002 in, Overall Width 8 in, Width Tolerance +/-0.002 in, Thickness 0.125 in, Thickness Tolerance +/-0.002 in, Heat Treatment Tempered, Heat Treatable Heat Treatable, Yield Strength 40 ksi, Tensile Strength 45 ksi, Includes Material Certificate Material Certificate with Lot Number, Shape Sheet, System of Measurement Inch

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.