Zoro Homepage

Precision Machine-Ready Blank

  • Mfr # SB-6061-0625-12-36

  • Zoro # G115574257


product price: $735.99
/ea
Free Shipping & Returns

Key Features

Width Tolerance
+/-0.002 in
Tensile Strength
45 ksi
Length Tolerance
+/-0.002 in
Thickness
0.625 in
Temper
T651
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SB-6061-0625-12-36
Zoro #
G115574257
UPC #
847554034484
Country of Origin
United States

Dimensions

Width Tolerance
+/-0.002 in
Length Tolerance
+/-0.002 in
Thickness
0.625 in
Overall Width
12 in
Overall Length
36 in

Details

Item
Aluminum Precision Blank
Tensile Strength
45 ksi
Temper
T651
Yield Strength
40 ksi
Thickness Tolerance
+/-0.002 in
Material
Aluminum
Material Grade
6061
Resistance Properties
Corrosion-Resistant
Includes Material Certificate
Material Certificate with Lot Number
Elongation
17 %
System of Measurement
Inch
Heat Treatment
Tempered
Heat Treatable
Heat Treatable
Flatness Tolerance
+0.002 in/+0.01 in
Shape
Plate

Description

Aluminum Precision Blank, Material Aluminum, Material Grade 6061, Temper T651, Overall Length 36 in, Length Tolerance +/-0.002 in, Overall Width 12 in, Width Tolerance +/-0.002 in, Thickness 0.625 in, Thickness Tolerance +/-0.002 in, Heat Treatment Tempered, Heat Treatable Heat Treatable, Yield Strength 40 ksi, Tensile Strength 45 ksi, Includes Material Certificate Material Certificate with Lot Number, Shape Plate, System of Measurement Inch

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.