Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Precision Machine-Ready Blank

  • Mfr # SB-6061-0750-02-03

  • Zoro # G315574163


product price: $49.69
/ea

Key Features

Thickness
0.75 in
Length Tolerance
+/-0.002 in
Temper
T651
Yield Strength
40 ksi
Thickness Tolerance
+/-0.002 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
SB-6061-0750-02-03
Zoro #
G315574163
UPC #
847554027653
Country of Origin
United States

Dimensions

Thickness
0.75 in
Length Tolerance
+/-0.002 in
Width Tolerance
+/-0.002 in
Overall Width
2 in
Overall Length
3 in

Details

Item
Aluminum Precision Blank
Temper
T651
Yield Strength
40 ksi
Thickness Tolerance
+/-0.002 in
Tensile Strength
45 ksi
Material
Aluminum
Flatness Tolerance
+0.002 in/+0.01 in
Fabrication
Hot Rolled
Straightness Tolerance
Not Rated
Heat Treatment
Tempered
Tolerance Rating
Tight
Material Grade
6061
System of Measurement
Inch
Elongation
17 %
Rockwell Hardness
60 HRB
Resistance Properties
Corrosion-Resistant
Includes Material Certificate
Material Certificate with Lot Number
Mechanical Finish
Precision Ground, Mill
Heat Treatable
Heat Treatable
Brinell Hardness
95 HBW
Galvanized
Not Galvanized

Description

Aluminum Precision Blank, Aluminum, 6061, T651, 3 in Overall Length, Length Tolerance +/-0.002 in, 2 in Overall Width, Width Tolerance +/-0.002 in, 0.75 in Thickness, Thickness Tolerance +/-0.002 in, Fabrication Hot Rolled, Heat Treatment Tempered, Heat Treatable Heat Treatable, Mechanical Finish Precision Ground, Mill, Yield Strength 40 ksi, Tensile Strength 45 ksi, 95 HBW Brinell Hardness, 60 HRB Rockwell Hardness, Includes Material Certificate Material Certificate with Lot Number

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.